
34in POST WALL MOUNT CANTILEVER KIT 12X72 BLACK EPOXY
Mfr # WC34-CB1272BK
Zoro # G116533482
product price: $269.99
/eaKey Features
Depth
34 in
Height
24 in
Material
Carbon Steel
Width
12 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1272BK
Zoro #
G116533482
UPC #
651588180440
Country of Origin
China
Dimensions
Depth
34 in
Height
24 in
Width
12 in
Details
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Epoxy Coated, Black
Number of Shelves
2
Description
Cantilever Double Shelf Post Wall Mount, 2 72''W x 12''D shelves, 2 34'' posts, 4 12'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.