Zoro Homepage

34in POST WALL MOUNT CANTILEVER KIT 14x30 CHROME

  • Mfr # WC34-CB1430C

  • Zoro # G916533514


product price: $230.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Depth
34 in
Height
30 in
Number of Shelves
2
Width
14 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1430C
Zoro #
G916533514
UPC #
651588149348
Country of Origin
China

Dimensions

Depth
34 in
Height
30 in
Width
14 in

Details

Item
Shelving Unit Post Wall Mount
Number of Shelves
2
Material
Carbon Steel
Color
Chrome

Description

Cantilever Double Shelf Post Wall Mount, 2 30''W x 14''D shelves, 2 34'' posts, 4 14'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.