Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 18x24 CHROME

  • Mfr # WC34-CB1824C

  • Zoro # G816533676


product price: $255.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Depth
34 in
Width
18 in
Material
Carbon Steel
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1824C
Zoro #
G816533676
UPC #
651588149485
Country of Origin
China

Dimensions

Depth
34 in
Width
18 in
Height
24 in

Details

Number of Shelves
2
Item
Shelving Unit Post Wall Mount
Color
Chrome
Material
Carbon Steel

Description

Cantilever Double Shelf Post Wall Mount, 2 24''W x 18''D shelves, 2 34'' posts, 4 18'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.