
34in POST WALL MOUNT CANTILEVER KIT 18x42 CHROME
Mfr # WC34-CB1842C
Zoro # G516533600
product price: $284.99
/eaKey Features
Width
18 in
Number of Shelves
2
Height
42 in
Depth
34 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1842C
Zoro #
G516533600
UPC #
651588149546
Country of Origin
China
Dimensions
Width
18 in
Height
42 in
Depth
34 in
Details
Number of Shelves
2
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Description
Cantilever Double Shelf Post Wall Mount, 2 42''W x 18''D shelves, 2 34'' posts, 4 18'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.