Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 18x54 GRAY EPOXY

  • Mfr # WC34-CB1854GY

  • Zoro # G516533617


product price: $360.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Depth
34 in
Material
Carbon Steel
Width
18 in
Height
54 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1854GY
Zoro #
G516533617
UPC #
651588154380
Country of Origin
China

Dimensions

Depth
34 in
Width
18 in
Height
54 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
Shelving Unit Post Wall Mount
Number of Shelves
2

Description

Cantilever Double Shelf Post Wall Mount, 2 54''W x 18''D shelves, 2 34'' posts, 4 18'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.