
34in POST WALL MOUNT CANTILEVER KIT 18x54 GREEN EPOXY
Mfr # WC34-CB1854P
Zoro # G316533466
product price: $360.99
/eaKey Features
Number of Shelves
2
Width
18 in
Depth
34 in
Height
54 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1854P
Zoro #
G316533466
UPC #
651588151983
Country of Origin
China
Dimensions
Width
18 in
Depth
34 in
Height
54 in
Details
Color
Epoxy Coated, Green
Number of Shelves
2
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Description
Cantilever Double Shelf Post Wall Mount, 2 54''W x 18''D shelves, 2 34'' posts, 4 18'' cantilever arms, and 4 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.