
34in POST WALL MOUNT CANTILEVER KIT 21X54 CHROME
Mfr # WC34-CB2154C
Zoro # G016533704
product price: $364.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
34 in
Height
54 in
Width
24 in
Number of Shelves
2
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB2154C
Zoro #
G016533704
UPC #
651588176009
Country of Origin
China
Dimensions
Depth
34 in
Height
54 in
Width
24 in
Details
Number of Shelves
2
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Chrome
Description
Cantilever Double Shelf Post Wall Mount, 2 54''W x 21''D shelves, 2 34'' posts, 4 21'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.