
34in POST WALL MOUNT CANTILEVER KIT 24x54 GRAY EPOXY
Mfr # WC34-CB2454GY
Zoro # G316533459
product price: $430.99
/eaKey Features
Depth
34 in
Height
54 in
Color
Epoxy Coated, Gray
Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB2454GY
Zoro #
G316533459
UPC #
651588154540
Country of Origin
China
Dimensions
Depth
34 in
Height
54 in
Width
24 in
Details
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Number of Shelves
2
Description
Cantilever Double Shelf Post Wall Mount, 2 54''W x 24''D shelves, 2 34'' posts, 4 24'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.