Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 24X60 BLACK EPOXY

  • Mfr # WC34-CB2460BK

  • Zoro # G316533534


product price: $413.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy Coated, Black
Depth
34 in
Material
Carbon Steel
Width
24 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB2460BK
Zoro #
G316533534
UPC #
651588181065
Country of Origin
China

Dimensions

Depth
34 in
Width
24 in
Height
60 in

Details

Color
Epoxy Coated, Black
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
2

Description

Cantilever Double Shelf Post Wall Mount, 2 60''W x 24''D shelves, 2 34'' posts, 4 24'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.