Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray QRU-12DCO

Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (Discontinued)

  • Mfr # QRU-12DCO
  • Zoro # G7887214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12DCO
Zoro #
G7887214
UPC #
651588026373
Country of Origin
Multiple

Dimensions

Overall Height
54 in
Overall Width
36 in
Overall Depth
15 in
Depth
15"
Width
36"
Overall WxDxH
36 in x 54 in x 15 in

Details

Number of Bins
0
Load Capacity
500 lb
Material
Steel
Color
Gray
Finish
Baked Enamel
Item
Bin Rail Floor Rack
Bin Color
Black
Includes
Grounding Wire
ESD Conductive
Yes
Rail Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
500 lb
Rack Color
Gray
Rail Finish
Powder Coated
Number of Rails
12
Load Capacity per Rail
41 lb
Includes Mounting Hardware
Yes
Number of Usable Sides
2

Description

Bin Rail Floor Rack, Number of Bins 0, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, Includes Mounting Hardware Yes, ESD Conductive Yes, Frame Material Steel, Grounding Wire, Number of Usable Sides 2, Load Capacity per Rail 41 lb, Whole Unit Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.