Steel Bin Rail Floor Rack, 15 in D x 54 in H x 36 in W, Gray
Mfr # QRU-12S
Zoro # G8244476
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRU-12S
Zoro #
G8244476
UPC #
651588026434
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Depth
15"
Width
36 in
Details
Number of Bins
0
Color
Gray
Load Capacity
600 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
ESD Conductive
No
Includes
(12) Rails; Mounting Hardware
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS239, QUS240, QUS241, QUS242, QUS250, QUS255, QUS260, QUS265, QUS270
Frame Material
Steel
Rail Material
Steel
Rail Finish
Powder Coated
Whole Unit Load Capacity
600 lb
Rack Color
Gray
Number of Rails
12
Number of Usable Sides
1
Includes Mounting Hardware
Yes
Load Capacity per Rail
50 lb
Description
Bin Rail Floor Rack, Number of Bins 0, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, Includes Mounting Hardware Yes, ESD Conductive No, Frame Material Steel, (12) Rails, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.