Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Blue

  • Mfr # QSBU-270BL
  • Zoro # G9846033
product price: 
$
654.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-270BL
Zoro #
G9846033
UPC #
651588030813
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Width
36 in
Depth
18"
Bin Width
16 1/2 in
Bin Depth
18 in
Shelf Width
36 in
Height
11 in
Bin HxWxD
(10) 11 in x 16 1/2 in x 18 in
Bin Height
11 in

Details

Type
Open Front Stack and Hang
Number of Shelves
6
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Finish
Powder Coated
Bin Color
Blue
Includes
(10) Bins, (6) Shelf Open Steel Unit
ESD Conductive
No
Standards
FDA Approved
Number of Bins
10
Frame Material
Steel
Frame Color
Gray
Shelf Material
Steel
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Bin Style
Hang and Stack
Bin Material
Polypropylene

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Load Capacity per Shelf 400 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews