Zoro Homepage

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Blue

  • Mfr # QSBU-800BL

  • Zoro # G2121747


product price: $500.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-800BL
Zoro #
G2121747
UPC #
651588031155
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Bin Width
16 1/2 in
Depth
18"
Bin Depth
15 5/8 in
Width
42 in
Height
12 1/4 in
Bin HxWxD
(10) 12 1/4 in x 16 1/2 in x 15 5/8 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 12 1/4 in x 16 1/2 in x 15 5/8 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 15 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Includes QGH800BL, Load Capacity per Shelf 60 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.