Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Blue

  • Mfr # WR5-600800BL

  • Zoro # G2116110


product price:  $475.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-600800BL
Zoro #
G2116110
UPC #
651588050156
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Bin Width
10 7/8 in, 16 1/2 in
Bin Depth
17 1/2 in
Depth
18"
Width
36 in
Height
12 1/4 in
Bin HxWxD
(4) 12 1/4 in x 16 1/2 in x 17 1/2 in, (6) 12 1/4 in x 10 7/8 in x 17 1/2 in

Details

Type
Open Front
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Standards
NSF
Finish
Powder Coated
Includes
QGH600BL, QGH800BL
Bin Color
Blue
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
10
Frame Color
Silver
Includes Bins
Yes
Whole Unit Load Capacity
4,000 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, (4) 12 1/4 in x 16 1/2 in x 17 1/2 in, (6) 12 1/4 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, 16 1/2 in, Includes QGH600BL, QGH800BL, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.