Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 6 Shelves, Clear

  • Mfr # WR6-954CL

  • Zoro # G2126461


product price:  $719.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR6-954CL
Zoro #
G2126461
UPC #
651588172858
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Depth
24"
Bin Width
16 1/2 in
Shelf Width
36 in
Width
36 in
Height
11 in
Bin HxWxD
(10) 11 in x 16 1/2 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
6
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
4,800 lb
Includes
QUS954CL
Finish
Chrome
Bin Color
Clear
Standards
NSF
ESD Conductive
No
Number of Bins
10
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Bin Front Type
Open
Whole Unit Load Capacity
4,800 lb
Load Capacity per Shelf
800 lb
Includes Bins
Yes
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 11 in x 16 1/2 in x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes QUS954CL, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.