Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Red

  • Mfr # WR5-600800RD

  • Zoro # G9841185


product price:  $447.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-600800RD
Zoro #
G9841185
UPC #
651588050194
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Bin Depth
17 1/2 in
Depth
18"
Bin Width
10 7/8 in, 16 1/2 in
Height
12 1/4 in
Bin HxWxD
(4) 12 1/4 in x 16 1/2 in x 17 1/2 in, (6) 12 1/4 in x 10 7/8 in x 17 1/2 in

Details

Type
Open Front
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Finish
Powder Coated
Includes
QGH600RD, QGH800RD
Bin Color
Red
Standards
NSF
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Bins
10
Whole Unit Load Capacity
4,000 lb
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, (4) 12 1/4 in x 16 1/2 in x 17 1/2 in, (6) 12 1/4 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, 16 1/2 in, Includes QGH600RD, QGH800RD, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.