Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 6 Shelves, Yellow

  • Mfr # WR6-954YL

  • Zoro # G9905463


product price:  $750.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-954YL
Zoro #
G9905463
UPC #
651588077214
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Depth
24"
Width
36 in
Bin Width
16 1/2 in
Shelf Width
36 in
Bin Depth
23 7/8 in
Height
11 in
Bin HxWxD
(10) 11 in x 16 1/2 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
6
Color
Yellow
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
4,800 lb
Standards
NSF
Includes
QUS954YL
Finish
Chrome
Bin Color
Yellow
ESD Conductive
No
Shelf Material
Steel
Frame Color
Silver
Frame Material
Steel
Number of Bins
10
Shelf Finish
Chrome
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb
Load Capacity per Shelf
800 lb
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 11 in x 16 1/2 in x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes QUS954YL, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.