Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Yellow

  • Mfr # 1875-604YL

  • Zoro # G9845552


product price:  $1,279.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1875-604YL
Zoro #
G9845552
UPC #
651588004210
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Depth
18"
Width
36 in
Shelf Width
36 in
Bin Width
3 3/4 in
Bin Depth
17 7/8 in
Height
4 5/8 in
Bin HxWxD
(108) 4 5/8 in x 3 3/4 in x 17 7/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
5,200 lb
Bin Color
Yellow
Finish
Powder Coated
Standards
NSF
Includes
QED604
ESD Conductive
No
Shelf Material
Steel
Number of Bins
108
Frame Color
Gray
Frame Material
Steel
Includes Bins
Yes
Whole Unit Load Capacity
5,200 lb
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Bin Front Type
Closed

Description

Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (108) 4 5/8 in x 3 3/4 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, Includes QED604, Load Capacity per Shelf 400 lb, Number of Bins 108, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.