24in Two Shelves Solid Wood Wall Mounted Shelving Unit
- Mfr # 399286
- Zoro # G123440636
product price:Â
$
80.99
/ea
Key Features
Weight Capacity
10
Includes
2
Depth
5.13 in
Number of Shelves
2
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399286
- Zoro #
- G123440636
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5.13 in
- Width
- 23.75 in
Details
- Weight Capacity
- 10
- Item
- Wall Mounted Shelves
- Includes
- 2
- Number of Shelves
- 2
- Material
- Solid Wood
- Finish
- Matte
- Color
- White
Description
Introducing our versatile and stylish Shelving Unit! With a height of 5.13 inches, width of 23.75 inches, and a depth of 6 inches, this solid wood shelving unit is the perfect addition to any home. It features two spacious shelves, providing ample storage space for your books, plants, or decor items. The solid wood frame and shelf material ensures durability and adds a touch of elegance to your space. Whether you need extra storage in your living room, bedroom, or office, this shelving unit is a practical and beautiful choice. Its modern design seamlessly blends with any existing decor. Functional and visually appealing, this shelving unit is a must-have for organizing your essentials in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.