Steel Enclosed Bin Shelving, 12 in D x 75 in H x 36 in W, 13 Shelves, Yellow

  • Mfr # CL1275-501YL

  • Zoro # G9905436


product price:  $1,247.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1275-501YL
Zoro #
G9905436
UPC #
651588006559
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Width
3 3/4 in
Bin Depth
11 5/8 in
Depth
12"
Width
36 in
Height
4 5/8 in
Bin HxWxD
(108) 4 5/8 in x 3 3/4 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Bin Color
Yellow
Includes
2KWA9
Cabinet Color
Black
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Number of Bins
108
Shelf Material
Steel
Frame Material
Steel
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
5,200 lb
Shelf Finish
Powder Coated
Bin Front Type
Closed
Number of Usable Sides
1
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (108) 4 5/8 in x 3 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, Includes 2KWA9, Load Capacity per Shelf 400 lb, Number of Bins 108, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.