Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Blue

  • Mfr # QPRHA-107BL

  • Zoro # G7729811


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Type
Open Front Bin Shelf
Overall Depth
12 in
Overall Height
21 in
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-107BL
Zoro #
G7729811
UPC #
651588024379
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
21 in
Shelf Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Bin HxWxD
(12) 4 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Bins
12
Color
Blue
Number of Shelves
3
Load Capacity
240 lb
Material
Steel
Item
Bench Pick Rack
Bin Color
Blue
Finish
Powder Coated
Includes
Bench Pick Rack, Bins
ESD Conductive
No
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Load Capacity per Shelf
250 lb
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
240 lb
Bin Front Type
Open

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (12) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 250 lb, Number of Bins 12, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.