Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Blue

  • Mfr # WR5-600BL

  • Zoro # G2113861


product price:  $452.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR5-600BL
Zoro #
G2113861
UPC #
651588050095
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
10 7/8 in
Shelf Width
36 in
Bin Depth
17 1/2 in
Depth
18"
Width
36 in
Height
12 1/4 in
Bin Height
12 1/4 in
Bin HxWxD
(12) 12 1/4 in x 10 7/8 in x 17 1/2 in

Details

Type
Open Front
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Standards
NSF
Bin Color
Blue
Finish
Chrome
Includes
QGH600BL
ESD Conductive
No
Frame Material
Steel
Frame Color
Gray
Shelf Material
Steel
Number of Bins
12
Shelf Finish
Chrome
Number of Usable Sides
1
Whole Unit Load Capacity
4,000 lb
Includes Bins
Yes
Load Capacity per Shelf
700 lb
Bin Front Type
Open
Bin Style
Hang and Stack
Bin Material
Polypropylene

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 12 1/4 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, Includes QGH600BL, Load Capacity per Shelf 700 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.