Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 27 in H x 36 in W, 3 Shelves, Red

  • Mfr # QPRHA-207RD

  • Zoro # G7738981


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-207RD
Zoro #
G7738981
UPC #
651588193297
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Bin Width
8 3/8 in
Depth
12"
Width
36 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Height
6 in
Bin HxWxD
(12) 6 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Red
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Bin Color
Red
For Use With
Mfr. No. QSB207RD
Finish
Powder Coated
Includes
(12) Bins, Bench Pick Rack
ESD Conductive
No
Number of Bins
12
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Whole Unit Load Capacity
240 lb
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
250 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (12) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 250 lb, Number of Bins 12, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 27 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.