Zoro Homepage

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Red

  • Mfr # QSBU-600800RD

  • Zoro # G2116969


product price: $474.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-600800RD
Zoro #
G2116969
UPC #
651588030950
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
10 7/8 in, 16 1/2 in
Width
36 in
Bin Depth
15 1/4 in
Shelf Width
36 in
Depth
18"
Height
12 7/16 in
Bin HxWxD
(6) 12 1/2 in x 10 7/8 in x 17 1/2 in, (6) 12 1/2 in x 16 1/2 in x 17 1/2 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (6) 12 1/2 in x 10 7/8 in x 17 1/2 in, (6) 12 1/2 in x 16 1/2 in x 17 1/2 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, 16 1/2 in, Includes QGH600RD, QGH800RD, Load Capacity per Shelf 60 lb, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.