Zoro Homepage

Steel Pick Rack, 24 in D x 60 in H x 36 in W, 16 Shelves, Black

  • Mfr # QPRD-101BK

  • Zoro # G2118579


product price: $1,020.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-101BK
Zoro #
G2118579
UPC #
651588023099
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Bin Width
4 1/8 in
Shelf Width
36 in
Depth
24"
Width
36 in
Bin Depth
11 5/8 in
Height
4 in
Bin HxWxD
(128) 4 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
16
Color
Black
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Includes
Double Pick Rack
Finish
Powder Coated
Bin Color
Black
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
128
Includes Bins
Yes
Whole Unit Load Capacity
800 lb
Shelf Finish
Powder Coated
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Number of Usable Sides
2

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (128) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes Double Pick Rack, Load Capacity per Shelf 50 lb, Number of Bins 128, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.