Shop QUANTUM STORAGE SYSTEMS

Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 6 Shelves, Clear

  • Mfr # WR6-953954CL

  • Zoro # G9857854


product price:  $760.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-953954CL
Zoro #
G9857854
UPC #
651588172872
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Shelf Width
36 in
Width
36 in
Depth
24"
Bin Width
11 in, 16 1/2 in
Bin Depth
23 7/8 in
Height
10 in, 11 in
Bin HxWxD
(4) 11 in x 16 1/2 in x 23 7/8 in, (9) 10 in x 11 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
6
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
4,800 lb
Standards
NSF
Finish
Chrome
Bin Color
Clear
Includes
QUS953CL, QUS954CL
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Number of Bins
13
Shelf Material
Steel
Whole Unit Load Capacity
4,800 lb
Shelf Finish
Chrome
Includes Bins
Yes
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (4) 11 in x 16 1/2 in x 23 7/8 in, (9) 10 in x 11 in x 23 7/8 in Bin HxWxD, Bin Height 10 in, 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, 16 1/2 in, Includes QUS953CL, QUS954CL, Load Capacity per Shelf 800 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.