Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Red

  • Mfr # QSBU-250RD

  • Zoro # G9840503


product price: $490.07
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-250RD
Zoro #
G9840503
UPC #
651588030394
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Width
16 1/2 in
Shelf Width
36 in
Bin Depth
14 3/4 in
Depth
12"
Width
36 in
Height
7 in
Bin HxWxD
(14) 7 in x 16 1/2 in x 14 3/4 in

Details

Type
Open Front Stack and Hang
Number of Shelves
8
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Finish
Powder Coated
Bin Color
Red
Includes
(14) Bins, (8) Shelf Open Steel Unit
Standards
FDA Approved
ESD Conductive
No
Number of Bins
14
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Number of Usable Sides
1
Shelf Finish
Powder Coated
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
3,200 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (14) 7 in x 16 1/2 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Load Capacity per Shelf 400 lb, Number of Bins 14, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.