Shop QUANTUM STORAGE SYSTEMS

Steel Pick Rack, 24 in D x 60 in H x 36 in W, 16 Shelves, Gray

  • Mfr # QPRD-501GY
  • Zoro # G2190174

product price: 
$
1,926.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-501GY
Zoro #
G2190174
UPC #
651588023594
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Bin Width
3 3/4 in
Bin Depth
11 5/8 in
Height
4 5/8 in
Bin HxWxD
(144) 4 5/8 in x 3 3/4 in x 11 5/8 in
Bin Height
4 5/8 in

Details

Type
Open Front
Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Finish
Baked Enamel
Bin Color
Gray
Standards
FDA Approved
ESD Conductive
No
Includes
Bins
Number of Bins
144
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
800 lb
Includes Bins
Yes
Number of Usable Sides
2
Bin Front Type
Open
Shelf Finish
Baked Enamel
Bin Material
Polypropylene
Bin Style
Shelf

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (144) 4 5/8 in x 3 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Gray, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 3 3/4 in, Load Capacity per Shelf 50 lb, Number of Bins 144, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Baked Enamel Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.