Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 6 Shelves, Green

  • Mfr # WR6-260GN

  • Zoro # G7739331


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR6-260GN
Zoro #
G7739331
UPC #
651588049778
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Depth
18"
Bin Depth
18 in
Width
36 in
Shelf Width
36 in
Bin Width
11 in
Height
10 in
Bin HxWxD
(15) 10 in x 11 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
6
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
4,800 lb
Standards
FDA Approved
Includes
QUS260GN
Bin Color
Gray
Finish
Chrome
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Number of Bins
15
Shelf Material
Steel
Whole Unit Load Capacity
4,800 lb
Shelf Finish
Chrome
Includes Bins
Yes
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (15) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS260GN, Load Capacity per Shelf 800 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.