Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 6 Shelves, Red

  • Mfr # WR6-260RD

  • Zoro # G7739356


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-260RD
Zoro #
G7739356
UPC #
651588049815
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Depth
18"
Bin Width
11 in
Bin Depth
18 in
Height
10 in
Bin HxWxD
(15) 10 in x 11 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
6
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
4,800 lb
Bin Color
Red
Includes
QUS260RD
Finish
Chrome
Standards
FDA Approved
ESD Conductive
No
Frame Material
Steel
Number of Bins
15
Frame Color
Silver
Shelf Material
Steel
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb
Bin Front Type
Open
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (15) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS260RD, Load Capacity per Shelf 800 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.