Zoro Homepage

Steel Bin Shelving, 18 in D x 39 in H x 36 in W, 7 Shelves, Green

  • Mfr # 1839-110GN

  • Zoro # G2121939


product price: $408.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-110GN
Zoro #
G2121939
UPC #
651588003053
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Depth
18"
Width
36 in
Shelf Width
36 in
Bin Depth
17 7/8 in
Bin Width
11 1/8 in
Height
4 in
Bin HxWxD
(18) 4 in x 11 1/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
7
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Standards
NSF
Bin Color
Green
Finish
Powder Coated
Includes
Mfr. No. QSB110GN Bins
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Number of Bins
18
Includes Bins
Yes
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
55 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (18) 4 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Green, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB110GN, Load Capacity per Shelf 55 lb, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.