Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Yellow

  • Mfr # QPRHA-601YL

  • Zoro # G2117370


product price: $353.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Closed Front Euro Drawer
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-601YL
Zoro #
G2117370
UPC #
651588024812
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Depth
12"
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
5 9/16 in
Width
36 in
Height
4 5/8 in
Bin HxWxD
(18) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front Euro Drawer
Number of Shelves
3
Color
Yellow
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Includes
(18) Euro Drawers, Bench Pick Rack
Finish
Powder Coated
Bin Color
Yellow
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Bins
18
Number of Usable Sides
1
Whole Unit Load Capacity
240 lb
Load Capacity per Shelf
250 lb
Includes Bins
Yes
Bin Front Type
Closed

Description

Bench Pick Rack, Bin Style Drawer, Bin Material Polystyrene, (18) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 250 lb, Number of Bins 18, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.