Shop QUANTUM STORAGE SYSTEMS

Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 7 Shelves, Clear

  • Mfr # WR7-20-MIXCL

  • Zoro # G9857872


product price:  $1,069.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR7-20-MIXCL
Zoro #
G9857872
UPC #
651588172810
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Shelf Width
36 in
Bin Width
8 1/4 in, 11 in, 16 1/2 in
Depth
24"
Width
36 in
Height
7 in, 9 in, 10 in, 11 in
Bin HxWxD
(2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
7
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
5,600 lb
Includes
QUS952CL, QUS953CL and QUS954CL, QUS951CL, QUS950CL
Standards
NSF
Bin Color
Clear
Finish
Chrome
ESD Conductive
No
Number of Bins
20
Frame Material
Steel
Shelf Material
Steel
Frame Color
Silver
Number of Usable Sides
1
Shelf Finish
Chrome
Whole Unit Load Capacity
5,600 lb
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 7 in, 9 in, 10 in, 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, 11 in, 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.