Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 39 in H x 36 in W, 5 Shelves, Red

  • Mfr # 1839-204RD

  • Zoro # G7738875


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1839-204RD
Zoro #
G7738875
UPC #
651588127292
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Depth
18"
Width
36 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Bin Width
6 5/8 in
Height
6 in
Bin HxWxD
(20) 6 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
For Use With
Mfr. No. QSB204RD
Standards
NSF
Bin Color
Red
Includes
QSB204RD
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
20
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,000 lb
Number of Usable Sides
1
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (20) 6 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB204RD, Load Capacity per Shelf 400 lb, Number of Bins 20, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.