Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 6 Shelves, Yellow

  • Mfr # WR6-265YL

  • Zoro # G9840713


product price:  $766.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-265YL
Zoro #
G9840713
UPC #
651588049952
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Depth
18"
Bin Width
8 1/4 in
Width
36 in
Bin Depth
18 in
Height
9 in
Bin HxWxD
(20) 9 in x 8 1/4 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
6
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
4,800 lb
Standards
FDA Approved
Includes
QUS265YL
Bin Color
Yellow
Finish
Chrome
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
20
Frame Color
Silver
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (20) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS265YL, Load Capacity per Shelf 800 lb, Number of Bins 20, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.