Steel, Polypropylene Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-425BL

  • Zoro # G9925422


product price:  $610.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-425BL
Zoro #
G9925422
UPC #
651588203651
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Width
36 in
Shelf Width
36 in
Bin Width
11 in
Bin Depth
12 in
Depth
12"
Height
7 in
Bin HxWxD
(21) 7 in x 11 in x 12 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
For Use With
Mfr. No. SSB425BL
Standards
FDA Approved
Finish
Chrome
Bin Color
Blue
Includes
SSB425BL
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
21
Number of Usable Sides
1
Shelf Finish
Chrome
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 12 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 12 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB425BL, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.