Zoro Homepage

Steel, Polypropylene Bin Shelving, 14 in D x 74 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-445BL

  • Zoro # G9925395


product price: $644.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-445BL
Zoro #
G9925395
UPC #
651588203958
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
11 in
Shelf Width
36 in
Depth
14"
Width
36 in
Bin Depth
14 in
Height
7 in
Bin HxWxD
(21) 7 in x 11 in x 14 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Bin Color
Blue
Standards
FDA Approved
Includes
SSB445BL
For Use With
Mfr. No. SSB445BL
ESD Conductive
No
Frame Material
Steel
Number of Bins
21
Frame Color
Silver
Shelf Material
Steel
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Shelf Finish
Chrome
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 14 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB445BL, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.