Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 8 Shelves, Green

  • Mfr # QSBU-255GN

  • Zoro # G9843906


product price: $675.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-255GN
Zoro #
G9843906
UPC #
651588030479
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
11 in
Shelf Width
36 in
Bin Depth
16 in
Depth
18"
Width
36 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 in x 16 in

Details

Type
Open Front Stack and Hang
Number of Shelves
8
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Finish
Powder Coated
Includes
(21) Bins, (8) Shelf Open Steel Unit
Bin Color
Green
Standards
FDA Approved
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
21
Frame Color
Gray
Whole Unit Load Capacity
3,200 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Number of Usable Sides
1
Bin Front Type
Open
Load Capacity per Shelf
400 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (21) 8 in x 11 in x 16 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 16 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 in, Load Capacity per Shelf 400 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.