Steel, Polypropylene Bin Shelving, 21 in D x 74 in H x 36 in W, 8 Shelves, Ivory

  • Mfr # WR8-485IV

  • Zoro # G9925447


product price:  $958.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR8-485IV
Zoro #
G9925447
UPC #
651588204597
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Bin Depth
20 1/2 in
Shelf Width
36 in
Depth
21"
Width
36 in
Bin Width
11 in
Height
7 in
Bin HxWxD
(21) 7 in x 11 in x 20 1/2 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Ivory
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
For Use With
Mfr. No. SSB485IV
Finish
Chrome
Bin Color
Ivory
Standards
FDA Approved
Includes
SSB485IV
ESD Conductive
No
Frame Color
Silver
Shelf Material
Steel
Number of Bins
21
Frame Material
Steel
Bin Front Type
Open
Includes Bins
Yes
Whole Unit Load Capacity
6,400 lb
Load Capacity per Shelf
800 lb
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 20 1/2 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 20 1/2 in, Bin Color White, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB485IV, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.