Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 7 Shelves, Black

  • Mfr # QSBU-245BK
  • Zoro # G9850556
product price: 
$
598.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-245BK
Zoro #
G9850556
UPC #
651588030196
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Width
16 1/2 in
Bin Depth
10 7/8 in
Shelf Width
36 in
Width
36 in
Depth
12"
Height
5 in
Bin HxWxD
(24) 5 in x 16 1/2 in x 10 7/8 in
Bin Height
5 in

Details

Type
Open Front Stack and Hang
Number of Shelves
7
Color
Black
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Finish
Powder Coated
Bin Color
Black
Includes
(24) Bins, (7) Shelf Open Steel Unit
ESD Conductive
No
Standards
FDA Approved
Frame Material
Steel
Shelf Material
Steel
Number of Bins
24
Frame Color
Gray
Bin Front Type
Open
Includes Bins
Yes
Whole Unit Load Capacity
2,800 lb
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated
Bin Material
Polypropylene
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (24) 5 in x 16 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, Bin Front Type Open, Bin Depth 10 7/8 in, Bin Color Black, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews