Atlas 5-Tier 36 in.W x 18 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs, Wire Deck, Dark Grey
- Mfr # B-ATLAS361872-5D800
- Zoro # G615886928
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-ATLAS361872-5D800
- Zoro #
- G615886928
- UPC #
- 850059704110
- Country of Origin
- Viet Nam
- Color
- Dark Grey
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 4000 lbs
- Finish
- Powder Coating
- Number of Shelves
- 5
- Includes
- Hardware Kit, 2 utility hooks, Assembly Instruction
- Series
- B-ATLAS
- Standards
- NSF Certified
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 72 in
Description
Atlas 5-Tier 36 in.W x 18 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs with Wire Deck, Dark Grey
- MTS and NSF-Certified, total weight capacity of 4000lbs
- Boltless snap and lock assembly
- Shelves adjust in 1.5 inch increments to fit any storage needs
- Can be assembled vertically as a shelving unit or horizontally as a workbench
- Powder-coated finish resists damage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.