Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 7 Shelves, Blue

  • Mfr # QSBU-245BL

  • Zoro # G9850215


product price:  $591.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-245BL
Zoro #
G9850215
UPC #
651588030219
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
10 7/8 in
Depth
12"
Width
36 in
Bin Width
16 1/2 in
Shelf Width
36 in
Height
5 in
Bin HxWxD
(24) 5 in x 16 1/2 in x 10 7/8 in

Details

Type
Open Front Stack and Hang
Number of Shelves
7
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Includes
(24) Bins, (7) Shelf Open Steel Unit
Bin Color
Blue
Finish
Powder Coated
ESD Conductive
No
Standards
FDA Approved
Number of Bins
24
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Includes Bins
Yes
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,800 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (24) 5 in x 16 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, Bin Front Type Open, Bin Depth 10 7/8 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.