Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 8 Shelves, Clear

  • Mfr # WR8-950952CL

  • Zoro # G9857897


product price:  $1,248.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR8-950952CL
Zoro #
G9857897
UPC #
651588172773
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Width
36 in
Bin Width
8 1/4 in, 11 in
Bin Depth
23 7/8 in
Shelf Width
36 in
Depth
24"
Height
7 in
Bin HxWxD
(12) 7 in x 11 in x 23 7/8 in, (12) 7 in x 8 1/4 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Standards
NSF
Includes
QUS950CL, QUS952CL
Bin Color
Clear
Finish
Chrome
ESD Conductive
No
Number of Bins
24
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Includes Bins
Yes
Shelf Finish
Chrome
Number of Usable Sides
1
Whole Unit Load Capacity
6,400 lb
Load Capacity per Shelf
800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 7 in x 11 in x 23 7/8 in, (12) 7 in x 8 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, 11 in, Includes QUS950CL, QUS952CL, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.