Plastic Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Ivory

  • Mfr # QPRS-109IV

  • Zoro # G2114345


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-109IV
Zoro #
G2114345
UPC #
651588025475
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Width
36 in
Shelf Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
11 1/8 in
Height
4 in
Bin HxWxD
(24) 4 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Ivory
Material
Plastic
Item
Pick Rack
Load Capacity
400 lb
Includes
(24) Bins, Single Pick Rack
Bin Color
Ivory
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Number of Bins
24
Frame Color
Gray
Frame Material
Steel
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.