Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray/Blue/Orange

  • Mfr # AS127936462B
  • Zoro # G3331058
product price: 
$
1,235.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
Color
Gray/Blue/Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS127936462B
Zoro #
G3331058
UPC #
032903013672
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Width
6 3/4 in
Bin Depth
11 5/8 in
Width
36 in
Height
79 in
Depth
12"
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 3/4 in x 11 5/8 in

Details

Number of Shelves
13
Color
Gray/Blue/Orange
Material
Steel
Item
Bin Shelving
Load Capacity
3,000 lb
Bin Color
Blue; Orange
Includes
36462
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Number of Bins
60
Includes Bins
Yes
Load Capacity per Shelf
500 lb
Number of Usable Sides
1
Whole Unit Load Capacity
6,500 lb
Assembled
Unassembled
Bin Front Type
Open
Shelf Finish
Powder Coated
Bin Material
Polymer
Bin Style
Indicator

Description

Bin Shelving, Bin Style Indicator, Bin Material Polymer, (60) 4 in x 6 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue; Orange, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 3/4 in, Includes 36462, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews