Steel, Polypropylene Bin Shelving, 21 in D x 74 in H x 36 in W, 8 Shelves, Orange

  • Mfr # WR8-483485OR

  • Zoro # G9925011


product price:  $1,008.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR8-483485OR
Zoro #
G9925011
UPC #
651588204511
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Width
36 in
Shelf Width
36 in
Depth
21"
Bin Width
8 1/4 in, 11 in
Bin Depth
20 1/2 in
Height
7 in
Bin HxWxD
(12) 7 in x 11 in x 20 1/2 in, (12) 7 in x 8 1/4 in x 20 1/2 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Orange
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Bin Color
Orange
Standards
FDA Approved
Includes
SSB483OR, SSB485OR
Finish
Chrome
For Use With
Mfr. No. SSB483OR, SSB485OR
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Number of Bins
24
Shelf Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Includes Bins
Yes
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (12) 7 in x 11 in x 20 1/2 in, (12) 7 in x 8 1/4 in x 20 1/2 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 20 1/2 in, Bin Color Orange, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, 11 in, Includes SSB483OR, SSB485OR, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.