Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 12 in D x 39 in H x 36 in W, 4 Shelves, Red

  • Mfr # 1239-SB801RD

  • Zoro # G7757373


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-SB801RD
Zoro #
G7757373
UPC #
094723005480
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Bin Width
4 3/8 in
Shelf Width
36 in
Height
8 in
Bin HxWxD
(24) 8 in x 4 3/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
4
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
1,600 lb
Finish
Powder Coated
Standards
NSF
Bin Color
Red
Includes
QSB801RD
ESD Conductive
No
Shelf Material
Steel
Number of Bins
24
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
1,600 lb
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (24) 8 in x 4 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 3/8 in, Includes QSB801RD, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.