Plastic Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # QPRS-109YL
  • Zoro # G2114957
product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-109YL
Zoro #
G2114957
UPC #
651588025512
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Width
36 in
Shelf Width
36 in
Bin Width
11 1/8 in
Depth
12"
Height
4 in
Bin HxWxD
(24) 4 in x 11 1/8 in x 11 5/8 in
Bin Height
4 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Yellow
Material
Plastic
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Yellow
Includes
(24) Bins, Single Pick Rack
Finish
Powder Coated
ESD Conductive
No
Number of Bins
24
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Bin Front Type
Open
Whole Unit Load Capacity
400 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Load Capacity per Shelf
50 lb
Includes Bins
Yes
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews