Double Slotted Standard, 96"H, Slvr, PK10
- Mfr # 44-8
- Zoro # G816555821
product price:Â
$
124.99
/pk of 10, $12.50/ea
Free Shipping & Returns
Key Features
Finish
Zinc
Overall Height
96 in
Gauge
16
Overall Width
1 1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44-8
- Zoro #
- G816555821
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc
- Gauge
- 16
- Material
- Steel
- Color
- Silver
- Item
- Double Slotted Standard
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Height
- 96 in
- Overall Width
- 1 1/4 in
- Overall Depth
- 1/2 in
Description
Double Slotted Standard, Steel, Zinc, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 1 1/4 in, Gauge 16, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.