Steel, Polypropylene Bin Shelving, 12 in D x 74 in H x 36 in W, 8 Shelves, Green

  • Mfr # WR8-239GN

  • Zoro # G7739383


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-239GN
Zoro #
G7739383
UPC #
651588129357
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Depth
12"
Bin Depth
10 3/4 in
Shelf Width
36 in
Width
36 in
Bin Width
8 1/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 10 3/4 in

Details

Type
Open Front Hang and Stack
Number of Shelves
8
Color
Green
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Includes
QUS239GN
Finish
Chrome
Bin Color
Gray
Standards
FDA Approved
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Number of Bins
28
Shelf Material
Steel
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 10 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 10 3/4 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS239GN, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.